Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Titegrab Plus Series, 9 fl oz, Cartridge

  • Mfr # 6701

  • Zoro # G512486115


product price: $8.19
/ea

Key Features

Container Size
9 fl oz
Container Type
Cartridge
Materials Bonded
Asphalt, Brick, Cement, Ceramic, Concrete, Drywall, Fiberglass, Foam, Granite, Marble, Masonry, Metal, Mirror, Plastic, Plywood, Slate, Stone, Tileboard, Vinyl, Wood
Chemical Base
Advanced Polymer
VOC Content Weight
Less Than 50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701
Zoro #
G512486115
UPC #
037083067019
Country of Origin
United States

Dimensions

Container Size
9 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Asphalt, Brick, Cement, Ceramic, Concrete, Drywall, Fiberglass, Foam, Granite, Marble, Masonry, Metal, Mirror, Plastic, Plywood, Slate, Stone, Tileboard, Vinyl, Wood
Chemical Base
Advanced Polymer
VOC Content Weight
Less Than 50 g/L
Solvent-Free
No
Non-Sagging
Yes
Interior/Exterior
Interior/Exterior
Adhesive Color
Cream
Primary Applications
General Purpose
Series
Titegrab Plus
Application Method
Dispensing Gun
Finishing Features
Paintable
Water Resistance
Waterproof
Minimum Application Temperature
0 Degrees F
Working Time
10 min
Maximum Viscosity
1,000,000 cps
Minimum Viscosity
1,000,000 cps
Maximum Application Temperature
120 Degrees F
Features
All Weather, Bonds Virtually any Material, Easy Handling and Extrusion, Fast Strength Development, Multipurpose Versatility, Vertical Applications, Will Not Shrink or Brittle with Age
Shear Strength
200 psi
Maximum Performance Temperature
200 Degrees F
Low Odor
Yes
Standards
VOC Compliant

Description

Construction Adhesive, Adhesive Color Cream, Application Method Dispensing Gun, Chemical Base Advanced Polymer, Container Size 9 fl oz, Container Type Cartridge, Features All Weather, Bonds Virtually any Material, Easy Handling and Extrusion, Fast Strength Development, Multipurpose Versatility, Vertical Applications, Will Not Shrink or Brittle with Age, Finishing Features Paintable, Gap Fill Not Applicable, Interior/Exterior Interior/Exterior, Working Time 10 min, Water Resistance Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.