Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cement, All Purpose Series, Amber, 1 pt, Can

  • Mfr # 3452

  • Zoro # G3200705


product price: $7.99
/ea

Key Features

Type
General Purpose
Color
Amber
Container Size
1 pt
Container Type
Can
Materials Bonded
Ceramic Tile, Drywall, Foam, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452
Zoro #
G3200705
UPC #
037083034523
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Contact Cement
Type
General Purpose
Color
Amber
Container Type
Can
Materials Bonded
Ceramic Tile, Drywall, Foam, Metal, Wood
Begins to Harden
20 to 30 min
Chemical Base
Solvent Base
Application Temp. Range
0°F to 100°F
Characteristics
Excellent Water Resistance and Works in Colder Temperatures
Standards
APA AFG-01, ASTM C557
Shear Strength
300 psi
Application Family
General Purpose
Adhesive Color
Tan
Maximum Performance Temperature
120 Degrees F
Gap Fill
0.0625 in
Interior/Exterior
Interior/Exterior
Application Method
Dispensing Gun
Primary Applications
General Purpose
Maximum Viscosity
130,000 cps
Low Odor
No
Water Resistance
Water-Resistant
Maximum Application Temperature
100 Degrees F
VOC Content Weight Percentage
25.2%
Working Time
10 min
Series
All Purpose
Solvent-Free
No
Non-Sagging
Yes
VOC Content Weight
Less Than 300 g/L
Minimum Viscosity
87,000 cps
Features
Works In Colder Temperatures
Minimum Performance Temperature
-20°F to 120°F

Description

Construction Adhesive, Adhesive Color Tan, Application Method Dispensing Gun, Chemical Base Mastic, Container Size 28 fl oz, Container Type Cartridge, Features Works In Colder Temperatures, Gap Fill 0.0625 in, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 25.2 Percent, Water Resistance Water-Resistant, VOC Content Weight Less Than 300 g/L, Standards APA AFG-01, ASTM C557, Low Odor No, Materials Bonded Ceramic Tile, Drywall, Foam, Metal, Wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, NY, OH, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.