Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Contractor Grade Subfloor Series, Clear, 28 oz, Packet

  • Mfr # 7282

  • Zoro # G2586245


product price: $5.79
/ea

Key Features

Type
Solvent Free Construction
Color
Clear
Container Size
28 oz
Container Type
Packet
Materials Bonded
OSB, Particle Board, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7282
Zoro #
G2586245
UPC #
037083041224
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Epoxy Adhesive
Type
Solvent Free Construction
Color
Clear
Container Type
Packet
Materials Bonded
OSB, Particle Board, Wood
Begins to Harden
20 min
Chemical Base
Mastic
Application Temp. Range
20°F to 100°F
VOC Content
27 g/L
Characteristics
Cleans With Water in Wet State, Contains No Solvents, Environmentally Safe, No Offensive Odor, Offers Freeze/Thaw Stability, Water Resistant When Dry
Green Environmental Attribute
Meets SCAQMD Requirements
Adhesive Color
Off White
Shear Strength
375 psi
Standards
APA AFG-01, ASTM C557
Application Family
Flooring
Low Odor
Yes
Minimum Viscosity
79,000 cps
Maximum Application Temperature
100 Degrees F
VOC Content Weight Percentage
3.92%
Water Resistance
Water-Resistant
Features
Cleans with Water In Wet State, Environmentally Safe, No Offensive Odor, Freeze/Thaw Stable
VOC Content Weight
Less Than 50 g/L
Primary Applications
Subfloors
Maximum Viscosity
82,500 cps
Series
Contractor Grade Subfloor
Maximum Performance Temperature
120 Degrees F
Non-Sagging
Yes
Interior/Exterior
Interior/Exterior
Working Time
20 min
Application Method
Dispensing Gun
Gap Fill
0.0625 in
Solvent-Free
Yes
Minimum Performance Temperature
0°F to 120°F

Description

Construction Adhesive, Adhesive Color Off White, Application Method Dispensing Gun, Chemical Base Mastic, Container Size 28 fl oz, Container Type Cartridge, Features Cleans with Water In Wet State, Environmentally Safe, No Offensive Odor, Freeze/Thaw Stable, Gap Fill 0.0625 in, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage 3.92 Percent, Water Resistance Water-Resistant, VOC Content Weight Less Than 50 g/L, Standards APA AFG-01, ASTM C557, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.