Zoro Homepage

Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet

  • Mfr # 1412

  • Zoro # G4278547


product price: $5.79
/ea

Key Features

Type
Water-Resistant
Color
Amber
Application
Interior and Exterior
Materials Bonded
Wood
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412
Zoro #
G4278547
UPC #
037083014129
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
4oz
Container Size - Adhesives
4 oz

Details

Item
Epoxy Adhesive
Type
Water-Resistant
Color
Amber
Application
Interior and Exterior
Materials Bonded
Wood
Container Type
Packet
Begins to Harden
10 min
Full Cure
24 hr
Temp. Range
Above 47 Degrees
Series
III Ultimate
Adhesive Color
Light Brown
Characteristics
Unaffected by Finishes, Waterproof Formula That Cleans Up With Water
Green Environmental Attribute
Meets SCAQMD Requirements
Substrates
Wood
Coverage
250 sq ft/gal
Clamp Time
30 to 60 min
Application Method
Roll On
Material
Wood
Standards
ANSI/HPVA Type I, ASTM D4236, FDA Approved for Indirect Food Contact
Application Temp. Range
Above 47°F
Weight
468.8 oz
Maximum Performance Temperature
200 Degrees F
Working Time
20 min
Minimum Application Temperature
44 Degrees F
Finishing Features
Sandable
Minimum Viscosity
4,200 cps
Gap Fill (Yes/No)
No
Full Cure Time
24 hr
Primary Applications
Woods
VOC Content Weight
0 g/L
Maximum Viscosity
4,200 cps
Water Resistance
Waterproof
Maximum Application Temperature
100 Degrees F
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Low Odor
Yes
Woods Bonded
Hardwoods, Medium Woods, Softwoods
VOC Content Weight Percentage
48 %
Features
Water Cleanup, Mildew-Resistant, Non-Toxic, Solvent-Resistant
Interior/Exterior
Interior/Exterior
Shear Strength
4,000 psi
Begins to Harden - Adhesives
10 min
Full Cure Time - Adhesives
24 hr
Container Type - Adhesives
Bottle

Description

Wood Glue, Adhesive Color Light Brown, Application Method Bottle, Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 4 fl oz, Container Type Bottle, Features Water Cleanup, Mildew-Resistant, Non-Toxic, Solvent-Resistant, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 4,200 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.