Zoro Homepage

Epoxy Adhesive, PROvantage Subfloor Series, Clear, 28 oz, Dual-Cartridge

  • Mfr # 5482

  • Zoro # G3414494


product price: $6.99
/ea

Key Features

Type
Proprietary Synthetic Polymer
Application
Installation of Subfloors
Color
Clear
Container Size
28 oz
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5482
Zoro #
G3414494
UPC #
037083054828
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Epoxy Adhesive
Type
Proprietary Synthetic Polymer
Application
Installation of Subfloors
Color
Clear
Container Type
Dual-Cartridge
Materials Bonded
Wood, OSB, Particle Board
Begins to Harden
20 min for 1/4" Bead
Chemical Base
Thixotropic Masitc
Application Temp. Range
0°F to 100°F
Standards
ASTM C557, ASTM D3498, Meets AFG-01
Specific Gravity
1.26
Characteristics
Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab, VOC Compliant
Tensile Strength
750 psi
Green Environmental Attribute
Meets SCAQMD Requirements
Temp. Range
-20 Degrees to 120 Degrees F
Bonding Range
0 to 100 F
Shear Strength
340 psi
Substrates
Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB
Viscosity
150,000cps
VOC Content
Less Than50g/l
Curing Time
24 hr.
Adhesive Color
Light Beige
Application Family
Flooring
Working Time
20 min
Minimum Viscosity
150,000 cps
Maximum Application Temperature
100 Degrees F
Series
PROvantage Subfloor
Primary Applications
Subfloors
Maximum Viscosity
150,000 cps
Features
Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab
Interior/Exterior
Interior/Exterior
Water Resistance
Water-Resistant
Low Odor
No
Non-Sagging
Yes
VOC Content Weight Percentage
3.92%
VOC Content Weight
Less Than 50 g/L
Solvent-Free
No
Gap Fill
0.0625 in
Application Method
Dispensing Gun
Maximum Performance Temperature
120 Degrees F
Minimum Performance Temperature
-20°F to 120°F

Description

Construction Adhesive, Adhesive Color Light Beige, Application Method Dispensing Gun, Chemical Base Thixotropic Masitc, Container Size 28 fl oz, Container Type Cartridge, Features Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab, Gap Fill 0.0625 in, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage 3.92 Percent, Water Resistance Water-Resistant, VOC Content Weight Less Than 50 g/L, Standards ASTM C557, ASTM D3498, APA AFG-01, VOC Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.