Epoxy Adhesive, Tan, 1 gal, Stick
Mfr # 3916
Zoro # G2446963
product price: $42.89
/eaSold in multiples of 2 for $85.78
Key Features
Type
Voc Compliant
Application
Trowel
Color
Tan
Container Size
1 gal
Container Type
Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3916
Zoro #
G2446963
UPC #
037083039160
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Epoxy Adhesive
Type
Voc Compliant
Application
Trowel
Color
Tan
Container Type
Stick
Begins to Harden
30 to 45 min
Chemical Base
Acrylic Polymer
Application Temp. Range
Above 50°F (10°C)
VOC Content
10 g/L
Substrates
Engineered Plank, Parquet
Green Environmental Attribute
Meets SCAQMD Requirements
Characteristics
Acrylic Polymer Formula, Easy Cleanup, Reduces Hollow and Popping Spots
Temp. Range
Room Temperature
Application Family
Flooring
Dry Time
24-48 hours
Description
Flooring Adhesive, Standards -
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.