Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sealant Cleaner, 12 oz, Aerosol Can, Clear, 12 PK

  • Mfr # 8551

  • Zoro # G5387599


product price: $8.70
/pk 12, $0.73/ea
Sold in multiples of 12 for $104.40

Key Features

Application
Designed To Clean Up Uncure Foam Sealants
Container Type
Aerosol Can
Color
Clear
Sealant Base
Polyurethane
Sealant Properties
Not Meant For Surfaces That Are Not Solvent Or Acetone Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8551
Zoro #
G5387599
UPC #
037083085518
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Foam Sealant Cleaner
Application
Designed To Clean Up Uncure Foam Sealants
Container Type
Aerosol Can
Color
Clear
Sealant Base
Polyurethane
Sealant Properties
Not Meant For Surfaces That Are Not Solvent Or Acetone Resistant
Adhesive Grouping
Cleaner
Sealant Container
Can
For Use On
Adhesive Dispensing Unit and Sealant
Sealant Application
Multipurpose

Description

Multi-Purpose Foam Cleaner,12 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.