Zoro Homepage

Franklin International 8 Oz Titebond Liquid Hide Glue 5013

  • Mfr # 37083050134

  • Zoro # G004137761


original price: $33.85
26% off
new price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37083050134
Zoro #
G004137761
UPC #
37083050134
Country of Origin
China

Details

Item
Construction Adhesive

Description

  • Used by professional cabinet-makers
  • Ready-to-use liquid formulation
  • Long set-time
  • Heat resistant
  • Excellent strength and sandability
  • Use to "Antique" wood finishes
  • 8 oz
  • Length: 1.49
  • Width: 7.3
  • Height: 3.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.