Franklin International Titebond III Ultimate Wood Glue 1414

  • Mfr # 37083014143

  • Zoro # G304138444


original price:  $63.59 , new price: $57.25 , 9 percent off
new price:  $57.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37083014143
Zoro #
G304138444
UPC #
037083014143
Country of Origin
China

Description

  • An advanced proprietary technology that offers the best possible performance in woodworking glues
  • Waterproof formula
  • Passes ANSI/HPVA Type I water-resistance specification and offers superior bond strength, longer open assemble time, and lower application temperature
  • Non-toxic, solvent free, and cleans up with water so it is safer to use than traditional waterproof wood glues
  • Provides strong initial tack, sands easily without softening, and isfor indirect food contact, such as cutting boards
  • Ideal for both interior and exterior applications
  • 16 oz
  • Length: 2.41
  • Width: 9.12
  • Height: 2.41
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.