Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GAL Titebond III Glue

  • Mfr # 1416

  • Zoro # G708196170


product price: $52.29
/ea
Sold in multiples of 2 for $104.58

Key Features

Color
Clear
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416
Zoro #
G708196170
UPC #
37083014167
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Clear

Description

Titebond III, Gallon, Ultimate Wood Glue, Bonds Porous Wood Wood Type Materials, Strong Initial Tack, Superior Strength, Long Open Assembly Time, Sandable, Low Application Temperature, NonToxic, Solvent Free, Water Clean Up, Unaffected By Finishes, Meets ANSIHPVA Type I Water Resistance Specification, FDA Approved For Indirect Food Contact Cutting Boards, InteriorExterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.