Zoro Homepage

Glue Stick, Multi, Bottle

  • Mfr # 5032

  • Zoro # G307678947


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Color
Multi
Container Type
Bottle
Application Method
Roller Spreader or Brush, Plastic Bottles for Finer Gluing Applications
Application Temp. Range
Above 50°F (10°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032
Zoro #
G307678947
UPC #
37083050325
Country of Origin
United States

Details

Item
Glue Stick
Color
Multi
Container Type
Bottle
Application Method
Roller Spreader or Brush, Plastic Bottles for Finer Gluing Applications
Application Temp. Range
Above 50°F (10°C)

Description

A versatile, professionalgrade formula now available for hobbyists, crafters and school teachers alike It provides strong initial tack, excellent strength and a fast set on wood, paper, fabrics, pottery and more Titebond all purpose white glue is safetouse It is nontoxic, cleans up with water and conforms to ASTM D4236 Performance plus safety makes this glue a great choice for many interior applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.