Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gutter and Seam Sealant, 10 oz, Cartridge, Gray, Polymer Base

  • Mfr # 7331

  • Zoro # G3321300


product price: $10.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7331
Zoro #
G3321300
UPC #
037083073317
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Gutter and Seam Sealant
Container Type
Cartridge
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Working Time
40 min
Full Cure Time
1 day
Sealant Base
Polymer
Includes
Nozzle, Tube
Performance Temp. Range
-40 Degrees to 180 Degrees F
For Use With
Caulking Gun
Application Temp. Range
Greater Than 40 Degrees F
Begins to Harden
40 min
Flash Point
Not Specified
Sealant Properties
Flexible
Meets
Exceeds The Requirements of ASTM C920 Type S Grade NS Class 25 Use NT, M (When Primed), G and A
Specific Gravity
1.42
Coverage
7 to 116 ft
Standards
ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A
For Use On Surface Material
Aluminum, Copper, Galvanized Steel, Masonry, Metal, PVC, Wood
Minimum Application Temperature
0 Degrees F
VOC Content Weight
50 g/L
Minimum Performance Temperature
-75 Degrees F
Resistance Properties
Weather Resistant
Finishing Features
Paintable
Environment
Indoor/Outdoor
VOC Content Weight Percentage
2 %
Maximum Performance Temperature
300 Degrees F

Description

Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Flexible, Standards ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 40 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.