Zoro Homepage

Gutter and Seam Sealant, 10.3 oz, Cartridge, Whites, Hybrid Base

  • Mfr # 7321

  • Zoro # G3321370


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Container Type
Cartridge
Container Size
10.3 oz
Color
Whites
Application
Sealing Aluminum, Galvanized and Vinyl Clad Gutters and Downspouts
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321
Zoro #
G3321370
UPC #
037083073218
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Gutter and Seam Sealant
Container Type
Cartridge
Color
Whites
Application
Sealing Aluminum, Galvanized and Vinyl Clad Gutters and Downspouts
Adhesive Grouping
Sealant
Full Cure Time
1 day
Sealant Base
Hybrid
Application Temp. Range
Greater Than 0 Degrees F
For Use With
Caulking Gun
Meets
ASTM, C920, Type S, Grade NS, Class 25, USE NT, M (When Primed), G and A
Begins to Harden
40 min
Sealant Properties
Super Adhesion, Flexible, Weather-Resistant, Paintable
Includes
Nozzle, Tube
Performance Temp. Range
-75 Degrees to 300 Degrees F
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A & G Federal Specification TT-S-00230C Type II Class A CAN/CGSB-19 13-M87 Classification MCG-2-25-A-N
Coverage
7 to 116 ft
For Use On Surface Material
Wood, Metal, Aluminum, Steel, Plastic, Masonry, Glass
VOC Content Weight
9 g/L

Description

Sealant, Container Type Cartridge, Sealant Base Hybrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.