Hot Melt Adhesive, Clear, 10 oz, Cartridge
Mfr # 3121
Zoro # G3321090
product price: $7.39
/eaKey Features
Type
Solvent
Application
Installation of Landscape Materials for Retaining Walls, Capstones, Planters and Walkways
Color
Clear
Container Size
10 oz
Container Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3121
Zoro #
G3321090
UPC #
037083031218
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Hot Melt Adhesive
Type
Solvent
Application
Installation of Landscape Materials for Retaining Walls, Capstones, Planters and Walkways
Color
Clear
Container Type
Cartridge
Begins to Harden
20 min
Chemical Base
Solvent Base
Application Temp. Range
0°F to 100°F
Temp. Range
0 Degrees to 110 Degrees F
Curing Time
12 hr.
Material
Proprietary Synthetic Polymer
Work Life
20 min
Viscosity
130,000 cps
Substrates
Concrete, Paver Block
VOC Content
7.0g/L
Characteristics
Solvent Based
Application Family
Landscape
Minimum Performance Temperature
-20°F to 120°F
Weight
13 oz
Description
Landscape Adhesive
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.