Shop TITEBOND
See all product information
Create Account
II Premium Yellow Wood Glue 16 oz
- Mfr # 5004
- Zoro # G400464218
product price:
$
14.15
/ea
Key Features
Container Size
16 oz
Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004
- Zoro #
- G400464218
- UPC #
- 37083050042
- Country of Origin
- United States
- Standards
- CONFORMS TO ASTM D-4236
- Application Temp. Range
- Above 55°F
- Application Method
- Plastic Bottles for Fine Applications, Roller Spreader or Brush
Dimensions
- Container Size
- 16 oz
Description
Titebond II Premium Wood Glue is the only leading brand, one-part wood glue that passes the ANSI Type II water-resistance specification. It is ideal for exterior woodworking projects, including outdoor furniture, birdhouses, mailboxes, planters and picnic tables. Titebond II Premium provides a strong initial tack, fast speed of set, superior strength and excellent sandability. It is FDA approved for indirect food contact (cutting boards) and is ideal for radio frequency (R-F) gluing systems.
- • Safe to use Environmentally
- • Bonds stronger than the wood itself
- • Resists solvents, heat and water
- • Sands easily without softening
- • Sands easily without softening
- • Easy water clean up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.