Instant Adhesive, Tan, 15 to 20 min Full Cure, 1 qt, Syringe

  • Mfr # 5175

  • Zoro # G2922805


product price: $10.65
/ea

Key Features

Type
Cold Press For Veneer
Color
Tan
Application
For Large Scale Bonding Of Veneers, Specifically Formulated For Cold Press Laminating Wood
Container Size
1 qt
Container Type
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5175
Zoro #
G2922805
UPC #
037083051759
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt

Details

Item
Instant Adhesive
Type
Cold Press For Veneer
Color
Tan
Application
For Large Scale Bonding Of Veneers, Specifically Formulated For Cold Press Laminating Wood
Container Type
Syringe
Begins to Harden
15 min
Full Cure
15 to 20 min
Temp. Range
Above 50 Degrees
Characteristics
Minimizes Bleed-Through, Moderate Set Speed
Green Environmental Attribute
Meets SCAQMD Requirements
Weight
19.8 oz
Application Method
Mechanical Spreader
Application Temp. Range
Above 50°F (10°C)
Full Cure Time - Adhesives
15 to 20 min.
Flash Point (F)
> 200°F

Description

Glue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.