Kitchen and Bath, 10.1 oz, Cartridge, Whites, Hybrid Base
Mfr # 1701
Zoro # G3321118
product price: $6.59
/eaSold in multiples of 12 for $79.08
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Color
Whites
Application
Permanently Seal High-Moisture Areas Found In Kitchens and Baths. Ideal For Sealing Around Tubs, Showers, Sinks, Countertops
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1701
Zoro #
G3321118
UPC #
037083017014
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Details
Item
Kitchen and Bath
Container Type
Cartridge
Color
Whites
Application
Permanently Seal High-Moisture Areas Found In Kitchens and Baths. Ideal For Sealing Around Tubs, Showers, Sinks, Countertops
Adhesive Grouping
Sealant
Full Cure Time
1 day
Sealant Base
Hybrid
Includes
Tube
Sealant Properties
Water and Mildew Resistant, Flexible, Excellent Adhesion, Stain and Dirt Resistant
Performance Temp. Range
0 Degrees to 160 Degrees F
Application Temp. Range
40 Degrees to 120 Degrees F
Begins to Harden
15 min
Meets
AAMA 808.3, Exceeds Requirements of ASTM C920 Grade NS Class 25 and ASTM C834 Type OP for White and Colors (Type C for Clear) Grade - Grade NS Class 25 and ASTM C834 Type OP
For Use With
Caulking Gun
Standards
ASTM C834 Type OP Grade 0°C FDA 21-CFR-177.2600 ASTM C834 Type C Grade NF FDA 21-CFR-177.2600
Setting Time
15 minutes for a 1/4" bead
Coverage
8 to 123 ft
For Use On Surface Material
Vinyl, Ceramic Tile, Aluminum, Glass, Marble, Brick, Wood, Porcelain, Plastic, Painted Surfaces
VOC Content Weight
17 g/L
Description
Sealant, Container Type Cartridge, Sealant Base Hybrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.