Metal Roof Sealant, 10 oz, Cartridge, Gray, Polymer Base, WeatherMaster
Mfr # 62401A
Zoro # G6600041
product price:Â $11.65
/ea
Sold in multiples of 12 for $139.80
Key Features
Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
WeatherMaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62401A
Zoro #
G6600041
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Metal Roof Sealant
Container Type
Cartridge
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
WeatherMaster
Sealant Base
Polymer
Specific Gravity
1.43
Sealant Properties
Flexible
For Use With
Caulking Gun
Flash Point
Greater than 392 Degrees F
Standards
ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A
For Use On Surface Material
Aluminum, Concrete, Copper, Galvanized Steel, Glass, Masonry, Metal, Plastic, PVC, Sheet Metal, Vinyl, Wood
Environment
Indoor/Outdoor
Finishing Features
Paintable
Minimum Application Temperature
0 Degrees F
Resistance Properties
Weather Resistant, Ultraviolet Resistant
Minimum Performance Temperature
-75 Degrees F
Maximum Performance Temperature
212 Degrees F
VOC Content Weight
50 g/L
VOC Content Weight Percentage
2 %
Description
Metal Roof Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -75 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.