Metal Roof Sealant, 10 oz, Cartridge, White, Polymer Base, WeatherMaster
Mfr # 61001A
Zoro # G6600157
product price:Â $11.25
/ea
Sold in multiples of 12 for $135.00
Key Features
Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
WeatherMaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61001A
Zoro #
G6600157
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Metal Roof Sealant
Container Type
Cartridge
Color
White
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
WeatherMaster
Sealant Base
Polymer
For Use With
Caulking Gun
Sealant Properties
Flexible
Specific Gravity
1.43
Flash Point
Greater than 392 Degrees F
Standards
ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A
For Use On Surface Material
Aluminum, Concrete, Copper, Galvanized Steel, Glass, Masonry, Metal, Plastic, PVC, Sheet Metal, Vinyl, Wood
Finishing Features
Paintable
VOC Content Weight Percentage
2 %
Environment
Indoor/Outdoor
Resistance Properties
Weather Resistant, Ultraviolet Resistant
VOC Content Weight
50 g/L
Maximum Performance Temperature
212 Degrees F
Minimum Performance Temperature
-75 Degrees F
Minimum Application Temperature
0 Degrees F
Description
Metal Roof Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920, CAN/CGSB-19 13-M87 MCG-2-25-A-N, TT-S-00230C Type II Class A, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -75 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.