Metal Roof Sealant, 20 oz, SausaPack, White, Allyl Terminated Polyether Base, WeatherMaster
Mfr # 63002A
Zoro # G6600008
product price: $13.59
/eaSold in multiples of 20 for $271.80
Key Features
Container Type
SausaPack
Container Size
20 oz
Application
Provides a Water-Tight Seal Against Water, Wind, Dust and Dirt
Adhesive Grouping
Sealant
Series
WeatherMaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63002A
Zoro #
G6600008
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Item
Metal Roof Sealant
Container Type
SausaPack
Color
White
Application
Provides a Water-Tight Seal Against Water, Wind, Dust and Dirt
Adhesive Grouping
Sealant
Series
WeatherMaster
Sealant Base
Allyl Terminated Polyether
For Use With
SausaGun
Specific Gravity
1.415
Sealant Properties
UV Resistant, VOC-Compliant, Excellent Adhesion
For Use On Surface Material
Metal, Aluminum, Steel, Galvanized Bonderized Surfaces, Plastics and Glass, Wood, Masonry, PVC
Description
WeatherMaster Metal Roof Sealant, Specific Gravity 1.415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.