Quick & Thick High Strength White Glue 8 oz
- Mfr # 2403
- Zoro # G900464718
product price:
$
9.15
/ea
Key Features
Application Temp. Range
Above 50°F (10°C)
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2403
- Zoro #
- G900464718
- UPC #
- 37083024036
- Country of Origin
- United States
Details
- Application Temp. Range
- Above 50°F (10°C)
- Application Method
- Plastic Bottles for Fine Applications, Roller Spreader or Brush
Description
Titebond quick and thick multi-surface glue is the thickest, fastest-drying water-based glue available for use with porous and semi-porous materials. It is ideal for wood, pottery, ceramic, stone, glass, fabrics, leather and most craft-type materials.
- • 2X FASTER 3X THICKER THAN TRADITIONAL PVA GLUES
- • DRIES CLEAR PAINTABLE
- • IDEAL FOR THE WOODSHOP, HOME AND CRAFT PROJECTS
- • FILL SMALL CRACKS AND GAPS
- • UNAFFECTED BY FINISHES
- • EXCELLENT SANDABILITY ON WOOD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.