Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Plus Sealant, 10 oz, Cartridge, Clear, Hybrid Base

  • Mfr # 3241

  • Zoro # G3321151


product price: $12.89
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3241
Zoro #
G3321151
UPC #
037083032413
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Roof Plus Sealant
Container Type
Cartridge
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Working Time
15 min
Full Cure Time
1 day
Sealant Base
Hybrid
Performance Temp. Range
-40 Degrees to 180 Degrees F
Includes
Tube
Application Temp. Range
20 Degrees to 100 Degrees F
Begins to Harden
15 min
For Use With
Caulking Gun
Sealant Properties
Fast Drying, Paintable, Easy Tooling and Cleaning
Flash Point
80 Degrees F
Meets
Formulated to Meet ASTM C920 Type S Grade NS Class 12.5 Use T, NT, M, A and O and Federal Specification TT-S-00230C Type II Class B, Complies to SCAQMD Rule #1168
Specific Gravity
0.98
Coverage
8 to 123 ft
Standards
ASTM C920 Type S Grade NS Class 12.5 use T, NT, M, A and O, TT-S-00230C Type II Class B
For Use On Surface Material
Aluminum, Asphalt, Masonry, Metal, Wood
Maximum Application Temperature
100 Degrees F
Finishing Features
Paintable
Minimum Application Temperature
20 Degrees F
Resistance Properties
Weather Resistant, Stain Resistant, Ultraviolet Resistant, Water Resistant
VOC Content Weight Percentage
32 %
Maximum Performance Temperature
180 Degrees F
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight
315 g/L

Description

Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Stain Resistant, Ultraviolet Resistant, Water Resistant, Standards ASTM C920 Type S Grade NS Class 12.5 use T, NT, M, A and O, TT-S-00230C Type II Class B, Full Cure Time 1 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 15 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.