Sealant, 10 oz, Cartridge, White, Acrylic Latex Base, Radon Barrier

  • Mfr # 3251A

  • Zoro # G3321337


product price: $6.98
/ea
Sold in multiples of 12 for $83.76

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3251A
Zoro #
G3321337
UPC #
037083032512
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
Radon Barrier
Working Time
20 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
Performance Temp. Range
-25 Degrees to 180 Degrees F
Includes
Tube
For Use With
Caulking Gun
Sealant Properties
Flexible
Begins to Harden
20 min
Flash Point
Not Specified
Application Temp. Range
40 Degrees to 120 Degrees F
Meets
ASTM, C920, Type S, Grade NS, Class 25, ASTMC834 Type OP Grade -18C
Specific Gravity
1.62
Standards
ASTM C834 Type OP Grade -18 Degrees C, ASTM C920 Grade NS Class 25, TT-S-00230C Type S Class A
For Use On Surface Material
Concrete, Galvanized Steel, Wood
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
120 Degrees F
VOC Content Weight
50 g/L
Maximum Performance Temperature
180 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant
Minimum Performance Temperature
-25 Degrees F
Finishing Features
Paintable
VOC Content Weight Percentage
1.5 %

Description

Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C834 Type OP Grade -18 Degrees C, ASTM C920 Grade NS Class 25, TT-S-00230C Type S Class A, Full Cure Time 1 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -25 Degrees F, Working Time 20 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.