Zoro Homepage

Spray Foam Sealant, 12 oz, Aerosol Can, 12 PK

  • Mfr # 8531

  • Zoro # G5387492


product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 12 for $95.88

Key Features

Application
Seals Around Doors and Windows
Container Type
Aerosol Can
Sealant Base
Polyurethane
Sealant Properties
Resists Moisture and Mold Problems, Sustains Extreme Temperatures From 0 To 100 Degrees F, High-Yield
For Use On
Doors and Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8531
Zoro #
G5387492
UPC #
037083085310
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Spray Foam Sealant
Application
Seals Around Doors and Windows
Container Type
Aerosol Can
Sealant Base
Polyurethane
Sealant Properties
Resists Moisture and Mold Problems, Sustains Extreme Temperatures From 0 To 100 Degrees F, High-Yield
For Use On
Doors and Windows
Adhesive Grouping
Foam Sealant
For Use With
Straw
Sealant Container
Can
Sealant Application
Window & Door

Description

Window and Door Foam Sealant,12 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.