Zoro Homepage

Spray Foam Sealant, 12 oz, Aerosol Can, Orange, 12 PK

  • Mfr # 8541

  • Zoro # G5387468


product price: $10.19
/pk 12, $0.85/ea
Sold in multiples of 12 for $122.28

Key Features

Application
Seal, Fill, Bond and Stop Air Infiltration In Areas Where a Fireblock Product Is Required
Container Type
Aerosol Can
Color
Orange
Sealant Base
Polyurethane
Sealant Properties
Prevents Flame Spread, Easily Identifiable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8541
Zoro #
G5387468
UPC #
037083085419
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Spray Foam Sealant
Application
Seal, Fill, Bond and Stop Air Infiltration In Areas Where a Fireblock Product Is Required
Container Type
Aerosol Can
Color
Orange
Sealant Base
Polyurethane
Sealant Properties
Prevents Flame Spread, Easily Identifiable
Adhesive Grouping
Foam Sealant
Sealant Container
Can
For Use On
Concealed Penetrations
For Use With
Straw
Sealant Application
Fire Barrier

Description

Fireblock Foam Sealant,12 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.