Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK

  • Mfr # 8522

  • Zoro # G5387641


product price: $14.39
/pk 12, $1.20/ea
Sold in multiples of 12 for $172.68

Key Features

Application
Fill and Seal Small Cracks And Voids
Container Type
Aerosol Can
Series
WeatherMaster X-TREME
Sealant Base
Polyurethane
Sealant Properties
Moisture-Cured, Low Pressure, High Yield Formula
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8522
Zoro #
G5387641
UPC #
037083085228
Country of Origin
United States

Dimensions

Size
24 oz

Details

Item
Spray Foam Sealant
Application
Fill and Seal Small Cracks And Voids
Container Type
Aerosol Can
Series
WeatherMaster X-TREME
Sealant Base
Polyurethane
Sealant Properties
Moisture-Cured, Low Pressure, High Yield Formula
Adhesive Grouping
Sealant
Sealant Container
Aerosol Can
For Use On
Board Joints, Electrical Outlets and Openings, Stud Penetrations, Baseplates, Plumbing Penetrations
Sealant Application
Multipurpose

Description

Multi-Purpose Foam Sealant,24 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.