Zoro Homepage

Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK

  • Mfr # 8532

  • Zoro # G5387739


product price: $17.55
/pk 12, $1.46/ea
Sold in multiples of 12 for $210.60

Key Features

Application
Seals Around Doors and Windows
Container Type
Aerosol Can
Series
WeatherMaster X-TREME
Sealant Base
Polyurethane
Sealant Properties
Resists Moisture and Mold Problems, Sustains Extreme Temperatures From 0 To 100 Degrees F, High-Yield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8532
Zoro #
G5387739
UPC #
037083085327
Country of Origin
United States

Dimensions

Size
24 oz

Details

Item
Spray Foam Sealant
Application
Seals Around Doors and Windows
Container Type
Aerosol Can
Series
WeatherMaster X-TREME
Sealant Base
Polyurethane
Sealant Properties
Resists Moisture and Mold Problems, Sustains Extreme Temperatures From 0 To 100 Degrees F, High-Yield
Sealant Container
Aerosol Can
For Use On
Doors and Windows
Adhesive Grouping
Sealant
Sealant Application
Window & Door

Description

Window and Door Foam Sealant,24 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.