Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titebond II Premium Wood Glue, 4 oz

  • Mfr # 5002

  • Zoro # G500464200


product price: $7.69
/ea

Key Features

Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002
Zoro #
G500464200
UPC #
37083050028
Country of Origin
United States

Details

Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush

Description

Titebond II Premium Wood Glue is the only leading brand, one-part wood glue that passes the ANSI Type II water-resistance specification. It is ideal for exterior woodworking projects, including outdoor furniture, birdhouses, mailboxes, planters and picnic tables. Titebond II Premium provides a strong initial tack, fast speed of set, superior strength and excellent sandability. It is FDA approved for indirect food contact (cutting boards) and is ideal for radio frequency (R-F) gluing systems.


  • • Weatherproof
  • • One part exterior wood glue
  • • Strong initial tack
  • • Resists solvents, heat and water
  • • Sands easily without softening
  • • Paintable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.