Zoro Homepage

Titebond II Premium Wood Glue, 8 oz

  • Mfr # 5003

  • Zoro # G700464147


original price: $12.25
10% off
new price: $10.99
/ea

Key Features

Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003
Zoro #
G700464147
UPC #
37083050035
Country of Origin
United States

Details

Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush

Description

Titebond II Premium Wood Glue is the only leading brand, one-part wood glue that passes the ANSI Type II water-resistance specification. It is ideal for exterior woodworking projects, including outdoor furniture, birdhouses, mailboxes, planters and picnic tables. Titebond II Premium provides a strong initial tack, fast speed of set, superior strength and excellent sandability. It is FDA approved for indirect food contact (cutting boards) and is ideal for radio frequency (R-F) gluing systems.


  • • First one-part wood glue to pass ANSI Type II water-resistance
  • • One part exterior wood glue
  • • Strong initial tack
  • • Resists solvents, heat and water
  • • Sands easily without softening
  • • Paintable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.