TITEBOND Instant Adhesive, Gel, 4 oz, Clear
Mfr # 6232
Zoro # G4955456
product price: $29.25
/eaKey Features
Container Size
4 oz
Container Type
Bottle
Begins to Harden
30 Sec
Color
Clear
Chemical Type
Cyanoacrylate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6232
Zoro #
G4955456
UPC #
037083062328
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4oz
Details
Item
Wood Glue
Container Type
Bottle
Begins to Harden
30 Sec
Color
Clear
Chemical Type
Cyanoacrylate
Characteristics
Heat, Impact, and Solvent Resistant
Gap Fill
Not Specified
Full Cure
8 hr
Functional Cure
60 sec
Tensile Strength
2800 to 4200 psi
Adheres To
Wood, MDF, Acrylic, Granite, Natural Rubber, PVC
Temp. Range
-65 Degrees to 200 Degrees
Specific Gravity
1.1
Viscosity
60,000 cPs
Standards
MIL Spec A46050C Type II, Class 2
VOC Content
20g/L
Shear Strength
2800 to 4200 psi
Curing Time
60 sec, Full cure-8 hr
Description
Instant Adhesive, Standards MIL Spec A46050C Type II, Class 2, Functional Cure 60 sec, Gap Fill Not Specified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.