Urethane Adhesive, Melamine Series, White, 24 hr Full Cure, 1 gal, Dual-Cartridge

  • Mfr # 4016

  • Zoro # G2764885


product price:  $33.19
/ea

Key Features

Type
Melamine
Color
White
Application
Bonding Wood, Particleboard, MDF and Other Porous Substrates to Synthetic Materials Such as Melamine, Vinyl and HPL as Well as Metals
Materials Bonded
Wood-Based Products to Synthetic Materials, Including Melamine, Vinyl and HPL
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4016
Zoro #
G2764885
UPC #
037083040166
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Urethane Adhesive
Type
Melamine
Color
White
Application
Bonding Wood, Particleboard, MDF and Other Porous Substrates to Synthetic Materials Such as Melamine, Vinyl and HPL as Well as Metals
Materials Bonded
Wood-Based Products to Synthetic Materials, Including Melamine, Vinyl and HPL
Container Type
Dual-Cartridge
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
Above 40 Degrees
Series
Melamine
Green Environmental Attribute
Meets SCAQMD Requirements
Characteristics
Dries Clear, Fast Initial Tack, Fast Setting, Long Open Time
Coverage
250 sq ft
Adhesive Color
Clear
Clamp Time
10 to 15 min
Application Temp. Range
Above 40°F (4°C)
Standards
ASTM D4236
Application Method
Brush On, Roll On, Spreader
Material
Wood-Based Products to Synthetic Materials, Including Melamine, Vinyl and HPL
Full Cure Time
24 hr
Finishing Features
Paintable
Maximum Performance Temperature
200 Degrees F
Clamp Pressure
100 to 150 psi (Softwood), 175 to 250 psi (Hardwood), 30 to 80 psi (HPL)
Minimum Viscosity
12,000 cps
Woods Bonded
Hardwoods, MDF, Particle Boards, Softwoods
Working Time
10 min
Primary Applications
Woods
VOC Content Weight
77 g/L
Low Odor
Yes
Features
Thick Formula
Gap Fill (Yes/No)
No
Water Resistance
Not Water-Resistant
Minimum Application Temperature
40 Degrees F
Maximum Viscosity
12,000 cps
Interior/Exterior
Interior Only
Maximum Application Temperature
100 Degrees F
Shear Strength
329 psi
Full Cure Time - Adhesives
10 to 15 min.
Begins to Harden - Adhesives
5 min.

Description

Wood Glue, Adhesive Color Clear, Application Method Brush On, Roll On, Spreader, Clamp Time 10 to 15 min, Container Size 1 gal, Container Type Jug, Features Thick Formula, Finishing Features Paintable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded HPL, Melamine, Porous Materials, Vinyl, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 12,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.