Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weathermaster 10 Oz. Black Metal Roof Sealant

  • Mfr # 61121A

  • Zoro # G521870783


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61121A
Zoro #
G521870783
UPC #
37083611212
Country of Origin
United States

Description

Specifically formulated to outperform all other sealant technologies including silicones tri-polymers and polyurethanes. This superior polymer formula provides a waterproof seal against water wind dust and dirt. It offers exceptional adhesion to Kynar coated metal materials along with standard metal aluminum steel galvanized bonderized surfaces plastics and glass. The product is ideal for use on a wide variety of metal roof trim architectural metal siding aluminum galvanized steel galvanized gutters flashing and downspouts. It also provides unbeatable adhesion to wood brass and other common building substrates. If touch-ups are necessary it is paintable in 1 hour after application with water-based paint. It extrudes in extreme weather conditions (down to 0 deg. F.) and is UV-resistant making it the ideal choice for exterior applications. It will expand and contract with the change of weather and temperature and will not crack. This sealant contains no solvents of isocyanates and is VOC compliant. 10.1 oz. tube. For color match cross reference chart go to: www.titebond.com and click on Caulks and Sealants drop-down list.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.