Zoro Homepage

Weatherproof Exterior Wood Glue

  • Mfr # 5006

  • Zoro # G502676854


product price: $35.49
/ea

Key Features

Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Characteristics
Weatherproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006
Zoro #
G502676854
UPC #
037083050066
Country of Origin
Unknown

Details

Item
Wood Glue
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 55°F
Characteristics
Weatherproof

Description

Provides a strong initial tack, fast speed of set, superior strength and excellent sandability. It is FDA approved for indirect food contact and is ideal for exterior woodworking projects including outdoor furniture, birdhouses, mailboxes, planters and picnic tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.