Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, 4 fl oz, Bottle, II Premium

  • Mfr # 5002

  • Zoro # G4952771


product price: $4.49
/ea

Key Features

Type
Exterior
Color
White
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002
Zoro #
G4952771
UPC #
037083050028
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
4oz
Container Size - Adhesives
4 oz

Details

Item
Wood Glue
Type
Exterior
Color
White
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Type
Bottle
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
Above 55 Degrees
Series
II Premium
Green Environmental Attribute
Meets SCAQMD Requirements
Characteristics
Can Be Sanded, Unaffected By Finishes, Water Cleanup, Water Resistant, Weatherproof
Adhesive Color
Translucent Yellow
Coverage
250 sq ft/gal
Clamp Time
30 to 60 min
Weight
4.58 oz
Standards
ANSI/HPVA Type II, ASTM D4236, FDA Approved for Indirect Food Contact
Application Temp. Range
Above 55°F
Application Method
Brush On
Material
Wood
VOC Content Weight Percentage
52 %
Gap Fill (Yes/No)
No
Working Time
10 min
Minimum Application Temperature
55 Degrees F
Water Resistance
Water-Resistant
Primary Applications
Woods
Interior/Exterior
Interior/Exterior
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Low Odor
Yes
Finishing Features
Sandable
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Maximum Application Temperature
100 Degrees F
Minimum Viscosity
4,000 cps
Full Cure Time
24 hr
Maximum Viscosity
4,000 cps
Maximum Performance Temperature
200 Degrees F
Features
Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes
VOC Content Weight
3 g/L
Shear Strength
3,750 psi
Begins to Harden - Adhesives
5 min
Container Type - Adhesives
Bottle
Full Cure Time - Adhesives
24 hr

Description

Wood Glue, Adhesive Color Translucent Yellow, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 4 fl oz, Container Type Bottle, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.