Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, 5 gal, Pail Container

  • Mfr # 1417

  • Zoro # G3321127


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
PVA
Color
Tan
Application
Interior and Exterior
Materials Bonded
Wood
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1417
Zoro #
G3321127
UPC #
037083014174
Country of Origin
United States

Dimensions

Container Size
10 oz
Size
5 gal
Container Size - Adhesives
640 oz

Details

Item
Landscape Construction Adhesive
Type
PVA
Color
Tan
Application
Interior and Exterior
Materials Bonded
Wood
Container Type
Cartridge
Begins to Harden
8 to 10 min
Full Cure
24 hr
Temp. Range
Above 47 Degrees
Series
III Ultimate
Characteristics
Unaffected by Finishes, Waterproof Formula That Cleans Up With Water
Uses
Indoor And Outdoor Use
Clamp Time
30 to 60 min
For Use With
Wood
Adhesive Color
Light Brown
Coverage
250 sq ft/gal
Substrates
Wood
Application Temp. Range
Above 47°F
For Use On
Wood
Application Method
Roll On
Material
Wood
Standards
ANSI/HPVA Type I, ASTM D4236, FDA Approved for Indirect Food Contact
Weight
13 oz
Water Resistance
Waterproof
Maximum Performance Temperature
200 Degrees F
Maximum Viscosity
4,200 cps
Interior/Exterior
Interior/Exterior
Features
Water Cleanup, Mildew-Resistant, Non-Toxic, Solvent-Resistant
Minimum Viscosity
4,200 cps
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Gap Fill (Yes/No)
No
Full Cure Time
24 hr
Working Time
20 min
VOC Content Weight
0 g/L
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Low Odor
Yes
Minimum Application Temperature
44 Degrees F
VOC Content Weight Percentage
48 %
Maximum Application Temperature
100 Degrees F
Primary Applications
Woods
Finishing Features
Sandable
Shear Strength
4,000 psi
Begins to Harden - Adhesives
8 to 10 min
Container Type - Adhesives
Pail
Full Cure Time - Adhesives
24 hr

Description

Wood Glue, Adhesive Color Light Brown, Application Method Bottle, Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 5 gal, Container Type Pail, Features Water Cleanup, Mildew-Resistant, Non-Toxic, Solvent-Resistant, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 4,200 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.