Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, 5 gal, Pail, II Premium

  • Mfr # 5007

  • Zoro # G3321230


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
PVA
Color
Tan
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007
Zoro #
G3321230
UPC #
037083050073
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Container Size - Adhesives
640 oz

Details

Item
Wood Glue
Type
PVA
Color
Tan
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Type
Pail
Begins to Harden
10 to 15 min
Full Cure
24 hr
Temp. Range
Above 55 Degrees
Series
II Premium
Characteristics
Can Be Sanded, Unaffected by Finishes, Water Resistant Formula That Cleans Up With Water
For Use With
Wood
Clamp Time
30 to 60 min
Uses
Indoor And Outdoor Use
Coverage
250 sq ft/gal
Adhesive Color
Translucent Yellow
Application Temp. Range
Above 55°F
Application Method
Brush On
Weight
13.6 oz
For Use On
Wood
Standards
ANSI/HPVA Type II, ASTM D4236, FDA Approved for Indirect Food Contact
Material
Wood
Features
Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes
Minimum Application Temperature
55 Degrees F
Primary Applications
Woods
Gap Fill (Yes/No)
No
Minimum Viscosity
4,000 cps
VOC Content Weight Percentage
52 %
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Low Odor
Yes
Working Time
10 min
Maximum Application Temperature
100 Degrees F
Maximum Viscosity
4,000 cps
Water Resistance
Water-Resistant
Interior/Exterior
Interior/Exterior
VOC Content Weight
3 g/L
Maximum Performance Temperature
200 Degrees F
Full Cure Time
24 hr
Finishing Features
Sandable
Shear Strength
3,750 psi
Begins to Harden - Adhesives
10 to 15 min
Full Cure Time - Adhesives
24 hr
Container Type - Adhesives
Pail

Description

Wood Glue, Adhesive Color Translucent Yellow, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 5 gal, Container Type Pail, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.