Zoro Homepage

Wood Glue, GREENchoice Advanced Polymer Series, Tan, 3.5 gal, Pail

  • Mfr # 4319B

  • Zoro # G3321145


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Type
Spur
Application
Installation of FRP, Laminate
Color
Tan
Container Size
3.5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319B
Zoro #
G3321145
UPC #
037083043198
Country of Origin
United States

Dimensions

Container Size
3.5 gal

Details

Item
Wood Glue
Type
Spur
Application
Installation of FRP, Laminate
Color
Tan
Container Type
Pail
Materials Bonded
Fiber Reinforced Plastic (FRP), Concrete, Foam, Laminate, Metal, Porous and Non-Porous Materials, Plastic, Plywood, PVC, Drywall, Vinyl, Wood
Begins to Harden
30 min
Chemical Base
Polyether
VOC Content
20g/L
Standards
CARB NAHB, Greenseal GS36, LEED, SCAQMD
Viscosity
125,000 cps
Shear Strength
150 psi
Application Family
Panel and Drywall
Adhesive Color
White
Features
Mildew Resistant, Moisture Resistant, Mold Resistant
Working Time
20 min
Maximum Performance Temperature
220 Degrees F
Water Resistance
Water-Resistant
Interior/Exterior
Interior/Exterior
Application Method
V-Notch Trowel
Maximum Viscosity
125,000 cps
Gap Fill
0.125 in
Minimum Viscosity
125,000 cps
Minimum Application Temperature
50 Degrees F
Series
GREENchoice Advanced Polymer
Solvent-Free
No
VOC Content Weight Percentage
3.42%
Low Odor
Yes
Non-Sagging
Yes
VOC Content Weight
Less Than 50 g/L
Maximum Application Temperature
90 Degrees F
Primary Applications
FRP Panels
Weight
13 oz

Description

Construction Adhesive, Adhesive Color White, Application Method V-Notch Trowel, Chemical Base Polyether, Container Size 3.5 gal, Container Type Pail, Features Mildew Resistant, Moisture Resistant, Mold Resistant, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage 3.42 Percent, Water Resistance Water-Resistant, VOC Content Weight Less Than 50 g/L, Standards ASTM C557, ASTM E84, CARB Compliant, LEED Compliant, NAHB, SCAQMD, VOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.