Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail

  • Mfr # 5067

  • Zoro # G3321276


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Type
PVA
Color
Honey Cream
Application
For General Wood Working Applications
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5067
Zoro #
G3321276
UPC #
037083050677
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Container Size - Adhesives
640 oz

Details

Item
Wood Glue
Type
PVA
Color
Honey Cream
Application
For General Wood Working Applications
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Type
Pail
Begins to Harden
4 to 6 min
Full Cure
24 hr
Temp. Range
Above 50 Degrees
Series
Original
For Use With
Wood
Adhesive Color
Clear
Coverage
250 sq ft/gal
Clamp Time
30 to 60 min
Characteristics
Can Be Sanded, Cleans Up With Water, Fast Set Up, Heat and Solvent Resistant, Unaffected By Finishes
Uses
Indoor Use
Weight
460.8 oz
Standards
ASTM D4236, FDA Approved for Indirect Food Contact
Application Temp. Range
Above 50°F (10°C)
For Use On
Wood
Material
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Application Method
Brush On, Roll On
Primary Applications
Woods
Features
Mildew-Resistant, Non-Toxic, Solvent Resistant, Water Cleanup
Minimum Viscosity
3,200 cps
Gap Fill (Yes/No)
No
Full Cure Time
24 hr
Interior/Exterior
Interior Only
Maximum Performance Temperature
200 Degrees F
Finishing Features
Sandable
Low Odor
Yes
Maximum Viscosity
3,200 cps
Water Resistance
Not Water-Resistant
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Maximum Application Temperature
100 Degrees F
VOC Content Weight Percentage
54.1 %
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
VOC Content Weight
10.7 g/L
Working Time
10 min
Minimum Application Temperature
50 Degrees F
Shear Strength
3,600 psi
Container Type - Adhesives
Pail
Begins to Harden - Adhesives
4 to 6 min
Full Cure Time - Adhesives
24 hr

Description

Wood Glue, Adhesive Color Clear, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 5 gal, Container Type Pail, Features Mildew-Resistant, Non-Toxic, Solvent Resistant, Water Cleanup, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.