Zoro Homepage

Wood Glue, Tan, 1 qt

  • Mfr # 1415

  • Zoro # G800536591


product price: $18.79
/ea

Key Features

Color
Tan
Container Size
1 qt
Standards
CONFORMS TO ASTM D-4236
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 47°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415
Zoro #
G800536591
UPC #
37083014150
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Glue
Color
Tan
Standards
CONFORMS TO ASTM D-4236
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 47°F

Description

Titebond III Ultimate Wood Glue is the first one-part, water cleanup wood glue ever offered that is proven waterproof. The waterproof formula passes the ANSI/HPVA Type I water-resistance specification and offers superior bond strength, longer open assembly time and lower application temperature. Titebond III is non-toxic, solvent free and cleans up with water safer to use than traditional waterproof wood glues. It provides strong initial tack, sands easily without softening and is FDA approved for indirect food contact (cutting boards). The ultimate in wood glues ideal for both interior and exterior applications.


  • • An advanced proprietary technology that offers the best possible performance in woodworking glues
  • • Waterproof formula
  • • Passes ANSI/HPVA Type I water-resistance specification and offers superior bond strength, longer open assemble time, and lower application temperature
  • • Non-toxic, solvent free, and cleans up with water so it is safer to use than traditional waterproof wood glues
  • • Provides strong initial tack, sands easily without softening, and is FDA approved for indirect food contact, such as cutting boards
  • • Ideal for both interior and exterior applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.