Zoro Homepage

Wood Glue, Translucent, 1 gal

  • Mfr # 5066

  • Zoro # G006601482


original price: $24.59
9% off
new price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Color
Translucent
Container Size
1 gal
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 50°F (10°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5066
Zoro #
G006601482
UPC #
37083050660
Country of Origin
China

Dimensions

Container Size
1 gal

Details

Item
Wood Glue
Color
Translucent
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Standards
CONFORMS TO ASTM D-4236
Application Temp. Range
Above 50°F (10°C)

Description

Titebond Original Wood Glue is the industry standard for woodworking. It provides a strong initial tack and fast speed of set to reduce clamp time. It also develops a bond stronger than the wood itself, offers excellent sandability and is unaffected by finishes. Titebond Original can help any woodworker achieve professional-looking results. It is ideal for wood, hardboard, particleboard, leather, cloth and most other porous materials. Titebond Original is easy to use, non-toxic and cleans up with water.


  • • For professional results, use the professional choice
  • • Titebond has the superior strength, fast drying-time and sandability you're looking for
  • • Strong initial tack
  • • Sandable
  • • Superior strength
  • • Professional results

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.