Zoro Homepage

Wood Glue, Translucent, 16 oz

  • Mfr # 5063

  • Zoro # G000536537


product price: $10.19
/ea

Key Features

Color
Translucent
Container Size
16 oz
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 50°F (10°C)
Standards
CONFORMS TO ASTM D-4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5063
Zoro #
G000536537
UPC #
37083050639
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Wood Glue
Color
Translucent
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 50°F (10°C)
Standards
CONFORMS TO ASTM D-4236

Description

Titebond Original Wood Glue is the industry standard for woodworking. It provides a strong initial tack and fast speed of set to reduce clamp time. It also develops a bond stronger than the wood itself, offers excellent sandability and is unaffected by finishes. Titebond Original can help any woodworker achieve professional-looking results. It is ideal for wood, hardboard, particleboard, leather, cloth and most other porous materials. Titebond Original is easy to use, non-toxic and cleans up with water.


  • • For professional results, use the professional choice
  • • Fast set - Shortens clamp time
  • • Strong initial tack
  • • Sandable
  • • Superior strength
  • • Professional results

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.