Zoro Homepage

Auto Body Undercoating, Black, 16 oz.

  • Mfr # T1616

  • Zoro # G9663265


product price: $9.69
/ea

Key Features

Color
Black
Container Size
16 oz
VOC Content
396 g/L
Dry Time
30 min
Coverage
15 to 20 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1616
Zoro #
G9663265
UPC #
078698201610
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Auto Body Undercoating
Color
Black
VOC Content
396 g/L
Dry Time
30 min
Coverage
15 to 20 ft-lb
Finish
matte
Application Method
Spray
Application Temperature
50 Degrees to 100 Degrees F
Paint Dispensing Style
Upright
Sheen
Matte
Sub Brand
Tite Seal
Finish Texture
No Texture
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Aluminum, Concrete, Galvanized Steel, Iron, Metal, Steel
Maximum Application Temperature
100 Degrees F
Resin Type
Asphalt
Base Type
Solvent
Coverage Area
15 to 20 ft-lb
Coating Application
Auto Body Undercoating

Description

Auto Body Undercoating, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Concrete, Galvanized Steel, Iron, Metal, Steel, Sheen Matte, Finish Texture No Texture, Resin Type Asphalt, Color Black, Container Size 16 oz, Coverage Area 15 to 20 ft-lb, Sub Brand Tite Seal, Paint Dispensing Style Upright, Coating Application Auto Body Undercoating, Dry Time 30 min, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.