Instant Tire Repair, Titeseal, 14 oz

  • Mfr # TSTR14/6

  • Zoro # G414643654


product price:  $11.39
/ea

Key Features

Compatible Tire Type
Compact Tires
Series
Titeseal Instant Tire Repair
Product Type
Titeseal
Color
White
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSTR14/6
Zoro #
G414643654
UPC #
078698300016
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Instant Tire Repair
Compatible Tire Type
Compact Tires
Series
Titeseal Instant Tire Repair
Product Type
Titeseal
Color
White
Container Type
Aerosol Spray Can
Product Form
Aerosol

Description

Instant Tire Repair, Product Type Titeseal, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 14 oz, Compatible Tire Type Compact Tires, Color White, Standards Not Applicable, Series Titeseal Instant Tire Repair

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.