Instant Tire Repair, Titeseal, 18 oz
Mfr # TSTR18/6
Zoro # G714643651
product price:Â $12.79
/eaKey Features
Compatible Tire Type
Standard Tires
Product Type
Titeseal
Container Type
Aerosol Spray Can
Product Form
Aerosol
Series
Titeseal Instant Tire Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSTR18/6
Zoro #
G714643651
UPC #
078698300023
Country of Origin
United States
Dimensions
Container Size
18 oz
Details
Item
Instant Tire Repair
Compatible Tire Type
Standard Tires
Product Type
Titeseal
Container Type
Aerosol Spray Can
Product Form
Aerosol
Series
Titeseal Instant Tire Repair
Color
White
Description
Instant Tire Repair, Product Type Titeseal, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 oz, Compatible Tire Type Standard Tires, Color White, Standards Not Applicable, Series Titeseal Instant Tire Repair
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.