Instant Tire Repair, Titeseal, 22 oz
Mfr # TSTR22/6
Zoro # G614643652
product price:Â $15.59
/eaKey Features
Container Type
Aerosol Spray Can
Product Form
Aerosol
Series
Titeseal Instant Tire Repair
Color
White
Compatible Tire Type
Large Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSTR22/6
Zoro #
G614643652
UPC #
078698300030
Country of Origin
United States
Dimensions
Container Size
22 oz
Details
Item
Instant Tire Repair
Container Type
Aerosol Spray Can
Product Form
Aerosol
Series
Titeseal Instant Tire Repair
Color
White
Compatible Tire Type
Large Tires
Product Type
Titeseal
Description
Instant Tire Repair, Product Type Titeseal, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 22 oz, Compatible Tire Type Large Tires, Color White, Standards Not Applicable, Series Titeseal Instant Tire Repair
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.