High Performance Drills, 0.375 inch diameter, 5 xDc, Carbide, no coola

  • Mfr # DC150-05-09.525A0-WJ30TA

  • Zoro # G000024263


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Maximum Drilling Depth
49mm
Shank length
40mm
Number of Cutting edge
2
Overall Length
103mm
Drill Bit Point Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-09.525A0-WJ30TA
Zoro #
G000024263
UPC #
4031132422954
Country of Origin
China

Dimensions

Maximum Drilling Depth
49mm
Shank length
40mm
Overall Length
103mm
Regrinding length
3 mm
Cutting edge diameter
3/8"
Shank Dia.
10mm
Point length
1.733mm
Flute length
61mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
140°
Number of regrinds
3 PCE

Description

High Performance Drills, 0.375 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.