Zoro Homepage

Jobber drill A1211-4.6

  • Mfr # A1211-4.6

  • Zoro # G700021371


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Overall length
80mm
Cutting edge diameter (h8)
4.6mm
Finish - Machining
uncoated
Shank diameter (f11)
4.6mm
Flute length
47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-4.6
Zoro #
G700021371
UPC #
4031132002651
Country of Origin
Brazil

Dimensions

Overall length
80mm
Cutting edge diameter (h8)
4.6mm
Shank diameter (f11)
4.6mm
Flute length
47mm
Cutting edge length
39mm
Shank Dia.
4.6mm
Point length
1.382mm
Cutting edge diameter
4.6mm
Overall Length
80mm

Details

Finish - Machining
uncoated
Primary Material Application
Available as a set
Drill Bit Point Angle
118°
Number of Cutting edge
2

Description

Jobber Length Drill Bits, 0.1811" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.