Shop WALTER
See all product information
Create Account
Taper pin reamers, quick spiral F3234-6
- Mfr # F3234-6
- Zoro # G000027325
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160mm
Number of teeth
3
Cutting edge length
105mm
Connection diameter
8mm
Cutting diameter
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3234-6
- Zoro #
- G000027325
- UPC #
- 4031132190235
- Country of Origin
- Germany
- Number of teeth
- 3
Dimensions
- Overall Length
- 160mm
- Cutting edge length
- 105mm
- Connection diameter
- 8mm
- Cutting diameter
- 6mm
Description
Taper Pin Reamer, unit: metric, body material: HSS, coating: Uncoated, F3234-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.