Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2025 Scotty Cameron Studio Select Long Design Fastback Putter, Right Hand/38 inch

  • Mfr # 754RF38

  • Zoro # G816211161


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Hand
Right Hand
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754RF38
Zoro #
G816211161
UPC #
196665971257
Country of Origin
China

Dimensions

Length
38 in

Details

Item
Mens Putters
Hand
Right Hand

Description

The Titleist 2025 Scotty Cameron Studio Select Long Design Fastback Putter is built for stability and a smooth stroke, featuring the same alignment benefits as the Fastback with a Studio Carbon Steel face insert, chain-link face milling, and a mid-bend shaft. Designed at 38 inches with a heavier head, it helps quiet the hands and engage the shoulders for improved consistency. A custom 17-inch, 136g pistol-style grip and a longer, stiffer shaft offer flexibility in stance, setup, and grip style for superior performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.