
2025 Scotty Cameron Studio Select Long Design Squareback 2 Putter, Right Hand/38 inch
Mfr # 754RJ38
Zoro # G716211230
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
754RJ38
Zoro #
G716211230
UPC #
196665971271
Country of Origin
China
Dimensions
Length
38 in
Details
Item
Mens Putters
Hand
Right Hand
Description
The Titleist 2025 Scotty Cameron Studio Select Long Design Squareback 2 Putter is crafted for enhanced stability and a smooth putting stroke. Designed with the same angular alignment features as the Squareback 2. Built at 38 inches with a heavier head, it helps quiet the hands and engage the shoulders for a more control. Counterbalanced by a 17-inch, 136g pistol-style grip and a longer, stiffer shaft, this putter offers unmatched feel, stability, and flexibility in setup and stance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.